Shop PRIME-LINE
See all product information
Create Account
1/2 in. Diameter Flat Edge Steel Roller Assembly (1 Pair)
Mfr # G 3102
Zoro # G400935442
product price:Â
$
8.95
/pk of 2, $4.48/ea
Key Features
Material
Steel
Finish
Aluminum
Roller Width/Dia. (In.)
1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3102
- Zoro #
- G400935442
- UPC #
- 49793031020
- Country of Origin
- China
Dimensions
- Roller Width/Dia. (In.)
- 1/2in
Details
- Material
- Steel
- Finish
- Aluminum
Description
This is an extruded aluminum bracket, flat edge steel roller. Most often used on International windows.Used on International windows and other aluminum frame windows Flat edge steel roller 1/2 in. roller Extruded aluminum bracket with steel roller 2-pack Easy to install A slotted head screwdriver is required for replacement For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.