Shop PRIME-LINE
See all product information
Create Account
1/2 in. Flat Steel Sliding Window Roller, with Axle Pins, Keller (4 Pack)
Mfr # G 3060
Zoro # G400935350
product price:Â $7.79
/pk 4, $1.95/eaKey Features
Type
Roller
Material
Steel
Finish
Zinc Plated
Width (In.)
3/16in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3060
- Zoro #
- G400935350
- UPC #
- 49793030603
- Country of Origin
- China
Dimensions
- Width (In.)
- 3/16in
Details
- Type
- Roller
- Material
- Steel
- Finish
- Zinc Plated
Description
This is a flat edged roller and axle. 3/16 in. x 1/2 in. flat zinc plated steel roller. Constructed with a plastic axle pin. Used on Premier and Keller windows.Used on Premiere and Keller windows 5/32 in. diameter axle pin 1/2 in. diameter flat edged roller Brass Roller and Nylon axle pin 4-pack 3/16 in. width Easy to install For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.