Shop PRIME-LINE
See all product information
Create Account
12 in., Stainless Steel, 4-Bar Hinge Casement or Projecting Window (1 Set)
Mfr # H 3628
Zoro # G000935279
product price:Â
$
27.45
/pk of 2, $13.73/ea
Key Features
Material
Stainless Steel
Length (In.)
12 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3628
- Zoro #
- G000935279
- UPC #
- 49793036285
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 12 in.
Details
- Material
- Stainless Steel
Description
This is a pair of stainless steel 12 in. hinges used on casement or projecting windows. This type of hinge is used by a variety of window manufacturers of wood or vinyl casement windows. When selecting the correct hinge compare the length of the mounting bracket with the length of the bracket from the window hinge to be replaced. Also note whether there are 4 different bars; 3 actuating bars and 1 mounting bracket.Used by a variety of wood and vinyl window manufacturers Non handed for left or right windows 12 in. mounting bracket Made of stainless steel 4 bar design Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing