Shop PRIME-LINE
See all product information
Create Account
1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door (Single Pack)
Mfr # M 6014
Zoro # G400935121
product price:Â
$
6.75
/ea
Key Features
Finish
Stainless Steel
Size
1 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M 6014
- Zoro #
- G400935121
- UPC #
- 49793060143
- Country of Origin
- China
Dimensions
- Size
- 1 in.
Details
- Finish
- Stainless Steel
Description
This is a stainless steel shower door catch with a spring-loaded nylon tip. Designed to be attached to the door frame of swinging shower door and hold the door closed. Nylon latch allows for a soft but durable hold. The housing is designed to be adjustable with the elongated mounting slots which are 1 in. on center.Ideal for use in shower doors that are hinged The stainless steel design protects against corrosion Slotted mounting holes allow for some adjusting while mounting for a simpler installation Made of stainless steel with a nylon Spring-loaded nylon latch for a soft close while holding the door in place Fasteners included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing