Shop PRIME-LINE
See all product information
Create Account
1/4 in. D X 2.5 in. L Mill White Nylon Pivot 2 pc
Mfr # N 6583
Zoro # G4569500
product price:
$
7.89
/ea
Key Features
For Use With
Used as a top pivot for Cox bi-fold doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6583
- Zoro #
- G4569500
- UPC #
- 49793065834
- Country of Origin
- China
- For Use With
- Used as a top pivot for Cox bi-fold doors
- Item
- Pivot
Description
This is a top mount bi-fold door pivot that is typically used on Cox bi-fold doors. The spring-loaded 1/4 in. steel pin inserts into a pre-drilled hole in the door and the top pivot bracket above, creating a pivot point for your bi-fold door. Each steel pin is self adjusting and features a mold injected white plastic base. Use with the Prime-Line part N 6577 pivot bracket (purchased separately) for best installation results.
- • Used as a top pivot for Cox bi-fold doors
- • Maximum weight capacity of 30 lbs.
- • 7/16 in. base
- • Plastic base and spring-loaded steel post
- • Easy to install
- • No fasteners required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.