Shop PRIME-LINE
See all product information
Create Account
16 in. 4-Bar Casement Hinge, Non-Handed (1 Pair)
Mfr # H 4104
Zoro # G900935553
product price:Â
$
88.65
/pk of 2, $44.33/ea
Key Features
Material
Stainless Steel
Length (In.)
16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 4104
- Zoro #
- G900935553
- UPC #
- 49793041043
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 16 in.
Details
- Material
- Stainless Steel
Description
This casement hinge has a 16 in. long mounting bracket with moving 4-Bars. This hinge is non-handed and made of stainless steel. This 4-bar hinge is usually used with Dyad or a 2 link arm casement operator. Fasteners are included. Stainless steel 16 in. Mounting Bracket Non-Handed 4-Bar Hinge Design Usually used on Dyad or 2-link arm casement operator systems For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.