Shop PRIME-LINE
See all product information
Create Account
2-7/8 in. to 3-11/16 in. Steel Zinc Plated Finish Picture and Mirror Hanger (1 Pair)
Mfr # U 9131
Zoro # G000934609
product price:
$
9.89
/pk 2, $4.95/ea
Key Features
Material
Steel
Item Type
Hanger
Features
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9131
- Zoro #
- G000934609
- UPC #
- 49793091314
- Country of Origin
- China
Details
- Material
- Steel
- Item Type
- Hanger
- Features
- Finish
- Zinc Plated
Description
This pair of picture and mirror hangers are each constructed of a steel fixed bracket, an adjustable bracket, and they come finished in a zinc plated finish. They feature an adjustment screw that allows permanent leveling of wall-hung artwork without the use of horizontally strung wiring, and each bracket can be individually adjusted from 2-7/8 in. min. to 3-11/16 in. max. These hanger brackets eliminate the headache of constant readjusting and leveling of framed art, and they can safely hold up to 50 lbs. in 5/8 in. thick drywall. These picture and mirror hangers are easy to install and are used by many.Used to hang pictures, mirrors and other wall décor. These hangars allow for leveling without the use of horizontal strung wires Brackets can adjust vertically from 2-7/8 in. to 3-11/16 Hanger bracket measures 3/4 in. wide and it adjusts from 2-7/8 in. to 3-11/16 in. Heavy-duty stamped steel construction Safe working load is 50 lbs. (22.68 kg) Long-lasting hangers can be used for long periods of time High-quality mounting hardware for reliable installation and performance For further dimensional information, please see the line drawing