Shop PRIME-LINE
See all product information
Create Account
2-9/16 in. White Vinyl Window Tilt Latch (Single Pack)
Mfr # F 2671
Zoro # G200935284
product price:Â $7.15
/eaKey Features
Length (In.)
2-9/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F 2671
- Zoro #
- G200935284
- UPC #
- 49793026712
- Country of Origin
- China
Dimensions
- Length (In.)
- 2-9/16 in.
Description
These Tilt Latches by Prime-Line Products are constructed of plastic and come white in color. They are spring-loaded, and are designed for use on vertical vinyl sliding windows. They fit both single- and double-hung vinyl sliding windows, and the housings measure 3-9/16 inches in length, 7/8 inches in width. The mounting holes are spaced apart at 2-5/8 in. on center, and they feature an 11/16 in. backset. These latches are easy to install and they are used by a variety of window manufactures.Constructed of vinyl housing and latch with steel spring Steel spring comes in a corrosion resistant, zinc plated finish and the vinyl components come black in color Designed for use with vertical sliding single hung and double hung windows Features 2-5/16 inch mounting hole centers Easy to install with only a few simple tools Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.