Skip to Main Content
customer-service Help
Prime-Line

20 in. Spiral Tilt Balance, Red Tip

Prime-Line 20 in. Spiral Tilt Balance,  Red Tip FH 2030
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.81
  • Country of Origin (subject to change): United States
See full product details
Out of Stock
Total: $10.81

Prime-Line #FH 2030 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This spiral tilt balance is constructed of a mill-finished metal tube measuring 9/16 in. in diameter. The FH series spiral balance features 2 available rod extensions; one measures 3/4 in. and the other 1-3/4 in. The colored nylon bushings of these spiral tilt balances indicate their spring and sash weight for which the balances were designed: white = standard; red = medium and blue or black = heavy. These spiral balances are used on vinyl single hung tilt windows.
  • Can be used on vinyl hung tilt windows
  • Blue colored nylon bushing indicates medium spring weight
  • Adjustable weight range
  • 20 in. length and 9/16 in. diameter
  • Maximum weight rating is 35 lbs.
  • Spiral balance clips are sold separately
  • Prime-Line part H-3787 tilt balance tension tool can be ordered separately
  • For further dimensional information, please see the line drawing
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Prime-Line #FH 2030