23 in. Window Block and Tackle Sash Balance (Single Pack)
- Mfr # FA 2220
- Zoro # G000921791
product price:Â
$
13.15
/ea
Key Features
Length
23 in.
For Use With
single or double hung windows
Finish
Mill Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA 2220
- Zoro #
- G000921791
- UPC #
- 49793350411
- Country of Origin
- United States
- For Use With
- single or double hung windows
- Finish
- Mill Finish
Dimensions
- Length
- 23 in.
Description
This block and tackle channel balance is constructed of a mill-finished steel U-frame housing. The internal working components include a spring, cord and pulley system, but the plastic top and bottom guide shoes must be selected separately as they are not included with the balance itself. These window counter balances are used to counter-weight the moving sash on single and double hung vinyl windows. If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.Channel balances are constructed of durable stamped steel U-shaped housing, strong spring steel, plastic and nylon components Channel comes in a zinc plated, corrosion resistant finish Installs into the jamb legs of single hung and double hung vertical sliding windows Designed for use with vinyl jamb liners and tilt pac systems for single and double hung windows Easy to install with a few simple tools For further dimensional and specification information, please see the line drawing Prime-Line part H 3740 riveting tool can be ordered separately for installation of guide ends For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.