This item is Discontinued.

This item is Discontinued.
2.75 in. LCD Screen, Digital Door Viewer, Fits 1-3/8 in. to 1-3/4 in. Single Pack (Discontinued)
Specifications
Product Information
- MFR #
- U 11187R
- Zoro #
- G500935380
- UPC #
- 49793311870
- Country of Origin
- China
Description
This digital door viewer is constructed of various materials, and it comes finished with a black housing and an aluminum-colored trim. Multiple features are included with this entry door security device, and it is ideal for day or night viewing. At the push of a button, the superior back lit contrast control delivers quality images with clear facial details on a large 2-3/4 inch LCD screen. The camera lens embedded in the viewer captures a full 130-degree angle of view, and two (2) AAA batteries power it. The connector tubes for this device install into new or existing 9/16 inch diameter viewer holes, and it fits on doors ranging from 1-3/8 inch thick, to 1-3/4 inch. As with a traditional door viewer, quality of view depends on available light outside the door, this door viewer must have exterior lighting available at night in order to provide a properly exposed image on the viewing screen. A special wrench and all installation fasteners are included, together with installation and operation instructions for ease of use.
- •Used to display a high quality color image with a 130 degree angle of view
- •4-7/8 inch x 2-5/8 inch x 5/8 in
- •This item is constructed of plastic and steel components
- •Black housing with aluminum colored trim
- •2-3/4 inch LCD color screen display
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.