Shop PRIME-LINE
See all product information
Create Account
3-11/16 in., Mortise Lock with Vertical Keyway, Round Faceplate (Single Pack)
Mfr # E 2009
Zoro # G600935013
product price:Â
$
17.29
/ea
Key Features
Finish
Yellow Zinc
Max. Latching Distance (In.)
3-11/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E 2009
- Zoro #
- G600935013
- UPC #
- 49793020093
- Country of Origin
- China
- Finish
- Yellow Zinc
- Max. Latching Distance (In.)
- 3-11/16 in.
Description
This is a mortise lock housing and hook are made of steel, with a round-end faceplate, and mounting holes that are 3-11/16 in. on center. It has a vertical keyway when the hook is fully extended. Each mortise lock is spring-loaded, with an adjustable hook projection. The adjustment screw is on the face of the lock. Typically used by Adams Rite and a variety of other manufacturers.Used by Adams Rite and a variety of other sliding patio door manufacturers The mounting holes are 3-11/16 in. on center Mounting holes have a #6-32 tapped thread Features a durable steel housing and hook Vertical keyway Has a square-end faceplate Also features an adjustable hook projection For further dimensional information, please see the line drawing