Shop PRIME-LINE
See all product information
Create Account
3-11/16 in. Steel, Mortise Lock with 45 Degree Keyway and Round (Single Pack)
Mfr # E 2119
Zoro # G800934083
product price:Â
$
20.29
/ea
Key Features
Max. Latching Distance (In.)
3-11/16 in.
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E 2119
- Zoro #
- G800934083
- UPC #
- 49793021199
- Country of Origin
- China
Details
- Max. Latching Distance (In.)
- 3-11/16 in.
- Finish
- Zinc Plated
Description
This is a 3-11/16 in. mortise lock with a steel housing and hook. The hook is spring-loaded, with adjustable hook projection that extends to spring-loaded locked position to automatically latch door upon closing. Each lock has the adjusting screw on the front or face of the lock for easy adjusting. A round end faceplate, keyway is in the 45 degree position with hook fully extended, and fits on most Adams Rite sliding patio doors.Used by Adams Rite and a variety of sliding patio door manufacturers Lock has a 45 degree keyway The mounting holes are 3-11/16 in. on center Features a durable steel housing Spring-loaded hook design It also features a 3-3/16 in. round faceplate Mounting holes are 3-11/16 in. on center For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.