Shop PRIMELINE TOOLS
See all product information
Create Account
3-1/4 in. "H x 1 in "W, adhesive, Medicine Cabinet Pull Tab, Acrylic
Mfr # M 6102
Zoro # G1606643
product price:Â
$
6.19
/pr
Key Features
Type
adhesive
Finish
Unfinished
Depth
2 in
Color
Clear
Body Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M 6102
- Zoro #
- G1606643
- UPC #
- 049793061027
- Country of Origin
- China
- Type
- adhesive
- Finish
- Unfinished
- Color
- Clear
- Body Material
- Acrylic
- Material
- Acrylic
- Frame
- Frameless
- Standards
- ADA Compliant
- Item
- Medicine Cabinet Pull Tab
- Includes
- 2 pull handles
- Product Type
- Pull Tab
- ADA Compliant
- ADA Compliant
Description
Medicine Cabinet Pull Tab, Color Clear, Corner Shape Not Applicable, Finish Unfinished, Material Acrylic, Overall Depth 2 in, Overall Diameter Not Applicable, Overall Height 3 1/4 in, Overall Width 1 in, Product Type Pull Tab, ADA Compliant ADA Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.