Shop PRIME-LINE
See all product information
Create Account
3-15/16 in. High Impact Plastic Construction, Pella Casement Operator, White (Single Pack)
Mfr # H 4095
Zoro # G900934884
product price:Â
$
7.89
/ea
Key Features
Finish
Painted
Material
High Impact Plastic
Length (In.)
3-15/16 in.
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 4095
- Zoro #
- G900934884
- UPC #
- 49793540959
- Country of Origin
- China
Dimensions
- Length (In.)
- 3-15/16 in.
Details
- Finish
- Painted
- Material
- High Impact Plastic
- Color
- White
Description
This casement operator cover is constructed from high impact plastic and it comes white in color. It fits Pella casement operators and similar styled casement windows. This is a left-hand operator replacement cover for Pella casement windows, as determined (handing) by facing the window from the inside; looking out. For right-hand operators of the same style, see Prime-Line part H 4060.Compatible with Pella casement operators This is a left-handed operator cover, as determined from inside the home looking outward (handing) 3-15/16 in. wide cover Constructed of high impact plastic; white in color For right-handed covers of matching design see Prime-Line part H 4060 Snap-on design requires no fasteners Matches existing hardware and painted finishes For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.