Shop PRIME-LINE
See all product information
Create Account
Swing Bar Door Guard With High Security Auxiliary Lock, Brass Finish (Single Pack)
Mfr # U 11315
Zoro # G800934236
product price:Â
$
16.25
/ea
Key Features
Length
3-7/8 in.
Finish
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 11315
- Zoro #
- G800934236
- UPC #
- 49793113153
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
Description
This swing bar door guard will increase peace of mind when answering the door by allowing the door to be cracked open slightly for viewing. When engaged, a ball on the keeper interlocks with the bar lock and prevents an intruder from pushing their way through. Although a standard swing bar door guard can add great security to your home, condo, apartment/flat, or hotel room, there has been some concern over the wide availability of emergency release tools, which are meant to release swing bar door guards in cases of emergency. We have improved upon the standard door guard design and added an innovative backup thumb turn security lock that blocks the release tool from disengaging the door guard latch. In cases of emergency, hotel security or emergency crews can pop the thumb turn off of the unit by applying approximately 100 lb. of force to the door. (Note that 100 lbs. of force is much greater than a simple kick in, so the emergency release feature does not compromise your security). Additionally, after the thumb turn lock breaks away, the unit still operates as a traditional swing bar door lock and a specially designed anti-Lockout emergency access tool is required to swing the door guard out of place. To help prevent forced entry into your home, it is always a good idea to engage the backup thumb turn lock whenever you are not actively using your door. Defender Security by Prime-Line offers a full line of security hardware designed to protect your home and loved ones.Constructed of durable diecast material, rubber bumper and includes steel fasteners Comes in a beautiful, corrosion resistant, chrome plated finish Designed for use with hinged entry doors, but can be used on other hinged doors where increased security is desired Features strong, swinging bar with a rubber bumper to prevent damage to the wall and casing it is mounted to Easy to install with only a few simple tools Mounting hardware included A Phillips head screwdriver is required for Installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.