Shop PRIME-LINE
See all product information
Create Account
Swing Bar Door Guard With High Security Auxiliary Lock, Satin Nickel Finish (Single Pack)
Mfr # U 11316
Zoro # G100934240
product price:Â
$
17.99
/ea
Key Features
Length
3-7/8 in.
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 11316
- Zoro #
- G100934240
- UPC #
- 49793113160
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3-7/8 in.
Details
- Finish
- Satin Nickel
Description
This high-security swing bar door guard is constructed of heavy-duty diecast zinc and comes in a satin nickel plated finish. The design of this door guard includes two high-security features; one is the T-shaped rotating thumbturn that will lock the bar in place when positioned vertically, and the other is the ball head arm that will allow only a few in. of secure viewing when answering to a visitor. This 3-7/8 in. hinged bar folds over a closed door to engage the keeper. This provides extra security for a safe viewing space, or for increased security with an open door for ventilation purposes. This door lock includes all necessary fasteners and plastic shim spacers for a quick and easy installation.Used to provide increased security to hinged swing-in doors when answering to visitors, opening for ventilation, or as a secondary locking device when door is fully closed 3-7/8 in. bar length x 2-1/2 in. height, and 2-9/32 in. backset Ideal as a replacement lock cylinder for rim cylinder-style locksets Zinc diecast with a plated nickel finish 5-Pin rekeyable Kwikset keyway tumbler cylinder Installation fasteners are included with this item A Phillips head screwdriver will be required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.