Shop PRIME-LINE
See all product information
Create Account
3/4 in., Flat Roller Ball Bearing Tub Enclosure with Threaded Hex Hub (1 Pair)
Mfr # M 6001
Zoro # G800933710
product price:Â
$
6.65
/pk 2, $3.33/ea
Key Features
Features
Used by a variety of tub and shower door manufacturers, Will fit most V-shaped tracks, Threaded hex head hub, Nylon ball bearing roller, Easy to install
Color
White
Size
3/4 in.
Shade Shape
V-shaped tracks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M 6001
- Zoro #
- G800933710
- UPC #
- 49793060013
- Country of Origin
- China
Dimensions
- Size
- 3/4 in.
Details
- Features
- Used by a variety of tub and shower door manufacturers, Will fit most V-shaped tracks, Threaded hex head hub, Nylon ball bearing roller, Easy to install
- Color
- White
- Shade Shape
- V-shaped tracks
Description
This is a 3/4 in. tub and shower door nylon ball bearing roller with a flat edged wheel. It has a threaded hex head hub that uses an 8-32 x 3/8 in. long Philips binder head machine screw to fasten it to the door bracket. Used on a variety of different tub and shower top roller systems. If you require a larger roller use Prime-Line part M 6003 for 7/8 in. flat roller.Used by a variety of tub and shower door manufacturers Will fit most V-shaped tracks Threaded hex head hub Nylon ball bearing roller Easy to install Two #8-32 x 3/8 in. Phillips binder head machine screws included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing