Shop PRIME-LINE
See all product information
Create Account
3/4 in. Zinc-Plated Steel Flagpole Bracket (Single Pack)
Mfr # U 9378
Zoro # G800934861
product price:Â
$
7.69
/ea
Key Features
Finish
Zinc Plated
Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9378
- Zoro #
- G800934861
- UPC #
- 49793093783
- Country of Origin
- China
Dimensions
- Size
- 3/4 in
Details
- Finish
- Zinc Plated
Description
This flag pole holder is constructed of stamped steel and comes in a zinc plated finish, which makes it weather resistant. It features a 30 degree incline from vertical, and is designed to support 3/4 in. outside diameter poles or rods. This flag pole holder is easy to install with all the necessary fasteners provided, and it is used by many homeowners and business owners.Used to display flags or banners with 3/4 in. diameter poles Designed with a 30 degree from vertical position Weather resistant Zinc plated stamped steel construction Easy to install All necessary mounting hardware is included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.