Shop PRIME-LINE

35 in. Window Block and Tackle Sash Balance (Single Pack)

  • Mfr # FA 3410
  • Zoro # G700922234

product price: 
$
14.95
/ea

Key Features

Length
35 in
Finish
Mill Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA 3410
Zoro #
G700922234
UPC #
49793350886
Country of Origin
United States
Finish
Mill Finish

Dimensions

Length
35 in

Description

This non-tilt block and tackle channel balance is constructed of a mill-finished steel U-frame housing. The internal working components include a spring, cord and pulley system, but the plastic top and bottom guide shoes must be selected separately as they are not included with the balance itself. These window counter balances are used to counter-weight the moving sash on single and double hung vinyl windows. If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.
  • Can be used on most single or double hung windows
  • Heat treated high tension steel spring
  • Will offset the weight of a window between 8 and 13 pounds
  • 5/8 in. aluminum channel housing
  • Compare old guide ends and note their dimensions to order the new guide ends
  • Must select the top and bottom guide ends that are sold separately
  • Prime-Line part H 3740 riveting tool can be ordered separately for installation of guide ends
  • For further dimensional information, please see the line drawing
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.