Shop PRIME-LINE

3/8 in. Aluminum Casement Operator Crank Handle (Single Pack)

  • Mfr # H 3533

  • Zoro # G600935266


product price: 
$
9.25
/ea

Key Features

Finish
Aluminum
Base Size (In.)
3/8 in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H 3533
Zoro #
G600935266
UPC #
49793035332
Country of Origin
China
Finish
Aluminum

Description

Replace worn or damaged window hardware with this durable casement window crank handle, designed for smooth and reliable operation. Constructed from strong diecast aluminum with a clean aluminum finish, this replacement handle delivers excellent torque for easy opening and closing of casement and awning windows. Engineered to fit operators with a 3/8-inch bore spindle and 11 splines, this crank handle is compatible with many popular window systems, including select teardrop-style operators. The 2-11/16-inch projection provides comfortable clearance and leverage, making everyday use effortless. Installation is quick and secure using the included set screw, allowing the handle to anchor firmly to your existing window operator. Ideal for repairing or upgrading window functionality, this handle offers long-lasting durability and dependable performance. Be sure to compare dimensions with your original part before purchasing, as this is not a universal fit.


  • Reliable Replacement: Fits 3/8 inch bore spindle with 11 splines for many casement and awning window operators
  • Strong and Durable: Diecast aluminum construction with corrosion-resistant aluminum finish
  • Easy Operation: Provides excellent torque for smooth opening and closing of windows
  • Secure Fit: Includes set screw for firm attachment to window operator
  • Comfortable Reach: 2-11/16 inch projection offers better grip and leverage in daily use
  • Note: Please refer to the line art drawing for dimensions and compare with your needs before purchasing (Not Universal)

Ratings & reviews