Shop PRIME-LINE
See all product information
Create Account
4-1/2 Pound, Wood Sash Balance, Steel (Single Pack)
Mfr # H 3577
Zoro # G800935493
product price:Â
$
40.85
/ea
Key Features
Material
Steel
Finish
Zinc plated, corrosion resistant.
Length (In.)
3-1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3577
- Zoro #
- G800935493
- UPC #
- 49793035776
- Country of Origin
- China
Dimensions
- Length (In.)
- 3-1/4 in.
Details
- Material
- Steel
- Finish
- Zinc plated, corrosion resistant.
Description
This is wood window sash balance for a 4-1/2 lb. window, or 9 lbs. if one is used on both sides. This sash balance style has been used by a variety of manufacturers of windows for a variety of decades. It fits a 3-1/4 in. by 6-3/8 in. pocket that has been mortised about 2 in. above the centerline of the window frame. It features an all steel construction, with a coil spring inside that retracts aircraft cable lifters as it offsets the weight of the window (vent). If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.Channel balances are constructed of durable stamped steel U-shaped housing, strong spring steel, plastic and nylon components Channel comes in a zinc plated, corrosion resistant finish Installs into the jamb legs of single hung and double hung vertical sliding windows Designed for use with vinyl jamb liners and tilt pac systems for single and double hung windows Easy to install with a few simple tools For further dimensional and specification information, please see the line drawing Requires a 3-1/4 in. x 6-3/8 in. opening to install For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.