Shop PRIME-LINE
See all product information
Create Account
4 in. Satin Nickel Sash Lift Stamped Steel (Single Pack)
Mfr # F 2876
Zoro # G100921370
product price:Â
$
7.65
/ea
Key Features
Material
Steel
Finish
Satin Nickel
Height (In.)
1/1/2008
Length (In.)
4
Projection (In.)
1/1/2008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F 2876
- Zoro #
- G100921370
- UPC #
- 49793228765
- Country of Origin
- China
- Material
- Steel
- Finish
- Satin Nickel
- Projection (In.)
- 1/1/2008
- Item
- Sash Lift
Description
These sash lifts are constructed of stamped steel and come in a satin nickel-plated finish. They feature 13/16 in. wide bases that rise 1-1/8 in. high, and the pull features a 2-1/8 in. wide grip area with rounded contours that are gentle on fingers when lifting or closing sash. These pulls have a 1-1/8 in. projection, and the mounting hole centers are spaced apart at 3-3/8 in. from center to center. Sash lifts like these are designed for use on single hung and double hung windows. Each package includes; one lift and four matching installation fasteners. These lifts are used by a variety of home owners and are easy to install.Used by a variety of single and double hung window manufacturers Mounting holes are 3-1/4 in. on center 2-1/8 in. grip area Stamped steel construction with a satin nickel finish Close window entirely before installation Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.