Shop PRIME-LINE
See all product information
Create Account
4 x 16 in. Stainless Steel, Round Handle Door Pull Plate (Single Pack)
Mfr # J 4643
Zoro # G700921930
product price:Â
$
42.55
/ea
Key Features
Finish
Stainless Steel
Screw Size
16 x 4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J 4643
- Zoro #
- G700921930
- UPC #
- 49793046437
- Country of Origin
- China
- Finish
- Stainless Steel
Description
This is a 4 in. x 16 in. stainless steel pull plate with oval handle. This set-up is designed for a commercial inswing door. The solid stainless steel design has 6 mounting holes.Designed for use on a commercial inswing door 4 in. x 16 in. Pre-drilled mounting holes Satin aluminum finish Oval handle is included Installation hardware included Meets ANSI standards For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.