Shop PRIME-LINE
See all product information
Create Account
5 In., Rigid Vinyl, Ivory, Self Adhesive Concave Wall Protector (Single Pack)
Mfr # U 9140
Zoro # G700935593
product price:Â
$
6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Material
Vinyl
Finish
Ivory
Features
Paintable smooth surface, Protects interior walls from impact damage by shielding contact point of wall and door knob, Can cover damage from door knob and act as a new door stop, No tools required for installation.
Application
Self-adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9140
- Zoro #
- G700935593
- UPC #
- 49793091406
- Country of Origin
- China
- Material
- Vinyl
- Color
- Ivory
- Finish
- Ivory
- Features
- Paintable smooth surface, Protects interior walls from impact damage by shielding contact point of wall and door knob, Can cover damage from door knob and act as a new door stop, No tools required for installation.
- Application
- Self-adhesive
Description
This is a 5 in. diameter wall protector. It is constructed of ivory vinyl and is self adhesive. The surface is paintable and smooth. Helps to protect your walls from impact damage from a door knob, and is ideal for repair on walls that have already sustained damage from a door knob. Paintable smooth surface Protects interior walls from impact damage by shielding contact point of wall and door knob Can cover damage from door knob and act as a new door stop Made of ivory colored vinyl Self-adhesive backer is easy to install Adhesive strips will adhere to most surfaces No tools required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.