Shop PRIME-LINE
See all product information
Create Account
Universal Screen Clips, Fits Flush To 7/16 in., Plastic, Black (4 Pack)
Mfr # L 5923
Zoro # G400935770
product price:Â
$
8.15
/pk 4, $2.04/ea
Key Features
Material
Plastic
Finish
Black
Diameter
7/16in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L 5923
- Zoro #
- G400935770
- UPC #
- 49793459237
- Country of Origin
- China
- Material
- Plastic
- Finish
- Black
Description
These universal screen clips are constructed of plastic and come black in color. Each clip has an overall reach of 3/4 in., and the height is adjustable from a flush fit, up to 7/16 in. when using the stackable rings of 2 different heights included with each set. These adjustable-height screen clips are used to secure window screens where there are uneven surfaces, and/or when the user is unsure of the correct height to use. This item includes two 1/16 in. thick rings and four 1/8 in. thick rings per clip, and each package contains 4 clips per package. Installation fasteners are included with each package. Universal clips that allows gap from flush mount to 7/16 in. Adjustable heights Stackable Black plastic construction 4-pack Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.