Shop PRIME-LINE
See all product information
Create Account
9 in. Diecast Aluminum, Surface Mount Right Hand Casement Operator (Single Pack)
Mfr # H 3800
Zoro # G700935449
product price:Â
$
21.59
/ea
Key Features
Finish
Aluminum
Length (In.)
4-9/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3800
- Zoro #
- G700935449
- UPC #
- 49793038005
- Country of Origin
- China
Dimensions
- Length (In.)
- 4-9/16 in.
Details
- Finish
- Aluminum
Description
This casement window operator is a right-handed, bronze, surface mount body type with four mounting holes in the top of the body and mounts directly onto the sill. It has a 9 in. steel arm with a round disc on the tip. The disc slides in the Prime-Line part H 3595 casement track located on the bottom edge of the casement window. It is worm gear driven by a 3/8 in. crank spindle. The matching crank handle that fits onto the crank spindle and installation screws are included.Constructed of diecast and steel material Comes in a neutral gray color to blend with existing hardware, in a corrosion resistant, baked-on enamel finish Designed for use with jalousie windows manufactured by various manufacturers Features a reversible, non-handed design for use on either left or right side of window Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing