Shop PRIME-LINE
See all product information
Create Account
8 Pound, Wood Sash Balance, Steel (Single Pack)
Mfr # H 3579
Zoro # G600935747
product price:Â
$
46.89
/ea
Key Features
Finish
Zinc Plated
Length (In.)
3-1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3579
- Zoro #
- G600935747
- UPC #
- 49793035790
- Country of Origin
- China
Dimensions
- Length (In.)
- 3-1/4 in.
Details
- Finish
- Zinc Plated
Description
This is wood window sash balance for a 8 lb. window, or 16 lbs. if one is used on both sides. This sash balance style has been used by a variety of manufacturers of windows for a variety of decades. It fits a 3-1/4 in. by 6-3/8 in. pocket that has been mortised about 2 in. above the centerline of the window frame. It features an all steel construction, with a coil spring inside that retracts aircraft cable lifters as it offsets the weight of the window (vent). If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.Used by Superior, Preset, Fabco and a variety of wood window sash balance manufacturers Used on wood, single or double hung windows Coil spring retraction Steel construction with steel cables Aircraft cable lifters Maximum weight rating of 8 lbs. each Requires a 3-1/4 in. x 6-3/8 in. opening to install For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.