Shop PRIME-LINE
See all product information
Create Account
9/16 in. x 37 in. Gray Vinyl Storm Door Bottom Sweep (Single Pack)
Mfr # T 8680
Zoro # G000921197
product price:Â
$
9.08
/ea
Sold in multiples of 2 for $18.16
Key Features
Finish
Gray
Size
9/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T 8680
- Zoro #
- G000921197
- UPC #
- 49793086808
- Country of Origin
- China
Dimensions
- Size
- 9/16 in.
Details
- Finish
- Gray
Description
This Storm Door Bottom Seal Sweep is constructed of gray vinyl construction. It measures 37 in. length x 1/2 in. height and is used as a bottom seal on storm doors to help prevent air infiltration. It features a T-style design which allows for easy installation. For best results, follow the installation instructions included with each package. These parts are easy to replace using only a few simple tools. For further dimensional information, please see the line drawing.Constructed of a flexible extruded vinyl material to provide optimal seal beneath shower doors Comes in a neutral clear color to blend and conceal best with shower door enclosure framework Designed for use beneath tub enclosure doors and shower doors Features a T-shaped insert at the top of the extruded vinyl sweep Easy to install with only a few simple tools Slide in installation No tools required for installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.