Shop PRIME-LINE
See all product information
Create Account
Adams Right, Stainless Steel, Squared Faceplate, Patio Door, Mortise Lock (Single Pack)
Mfr # E 2111
Zoro # G700935708
product price:Â
$
16.89
/ea
Key Features
Finish
Stainless Steel
Max. Latching Distance (In.)
3-11/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E 2111
- Zoro #
- G700935708
- UPC #
- 49793021113
- Country of Origin
- China
- Finish
- Stainless Steel
- Max. Latching Distance (In.)
- 3-11/16 in.
Description
This is a stainless steel mortise lock designed for a 45 degree keyway. The hook is spring-loaded with an adjustable hook projection that extends to the locked position to automatically latch upon closing, and the adjustment screw is on the face of the lock for easy adjustment. Each lock has a round end faceplate that is designed to fit on most Adam Rite sliding doors.Designed to fit Adams Rite doors Has a 45 degree keyway The mounting holes are 3-11/16 in. on center The dimensions are: 1-1/8 in. deep and 1/2 in. wide Features a durable stainless steel housing Also features an adjustable hook projection All the necessary mounting hardware is included For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.