Shop PRIME-LINE
See all product information
Create Account
Aluminum Diecast, Flush Mount Extension Bolt (Single Pack)
Mfr # J 4516
Zoro # G000933435
product price:Â
$
19.19
/ea
Key Features
Finish
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J 4516
- Zoro #
- G000933435
- UPC #
- 49793045164
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- Aluminum
Description
This is an aluminum finish flush extension bolt commonly used on commercial aluminum or steel doors. The unit fits into the door at the bottom, or the top, with a flush lever that operates the extension bolt up or down. The extension bolt rod is adjustable from 8 to10 in. and has a nylon tip treaded onto it. Fasteners and the flush bolt guide are included.Used for locking commercial aluminum or steel doors 8 in. to 10 in. adjustable extension bolt Flush bolt guide included Diecast construction, aluminum finish Nylon tip Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing