Shop PRIME-LINE
See all product information
Create Account
Aluminum Finish Off-Set Right-Hand Jalousie Operator (Single Pack)
Mfr # H 3550
Zoro # G600935532
product price:Â
$
19.95
/ea
Key Features
Finish
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3550
- Zoro #
- G600935532
- UPC #
- 49793035509
- Country of Origin
- Taiwan, Province of China
- Finish
- Aluminum
Description
This is a jalousie operator in an aluminum finish and a diecast construction with an offset crank handle. It is a right-handed design with a 4 in. link arm(center to center), and it comes with a matching aluminum finish crank handle that securely fits the 5/16 in. spindle. There are two mounting holes, 4-3/4 in. or 3-7/8 in. on center for a more versatile fit.Right handed crank handle (viewed from inside looking out) Mounting holes are 3-7/8 in. and 4-3/4 in. on center Arm is 4 in. from middle of the guide button to the middle of the crank operator while closed Heavy duty diecast zinc construction with an aluminum finish Steel worm drive gear for durability Matching crank handle is included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing