Shop PRIME-LINE
See all product information
Create Account
Aluminum, Push Button Screen or Storm Door Latch with Tie Down and Key (Single Pack)
Mfr # K 5089
Zoro # G000935187
product price:Â
$
20.29
/ea
Key Features
Finish
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 5089
- Zoro #
- G000935187
- UPC #
- 49793050892
- Country of Origin
- Taiwan, Province of China
- Finish
- Aluminum
Description
This is an aluminum, push button screen or storm door latch designed for outswinging wood or metal screen and storm doors that are 1 in. to 1-1/4 in. thick. The outside handle has a keyed lock in the push button and a contemporary design with a tie-down screw at the bottom of the outside handle in an aluminum finish. It comes complete with night lock, fasteners and the keeper.Designed for outswinging wood or metal screen and storm doors Outside handle is a keyed lock The mounting holes are 1-3/4 in. on center Constructed from aluminum Night lock is included for added security All necessary mounting hardware is included for a quick and easy installation A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing