Shop PRIME-LINE
See all product information
Create Account
Aluminum Surface Mount Sliding Door Keeper (Single Pack)
Mfr # E 2105
Zoro # G100935520
product price:Â
$
10.99
/ea
Key Features
Finish
Aluminum
Length
3 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E 2105
- Zoro #
- G100935520
- UPC #
- 49793021052
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3 in.
Details
- Finish
- Aluminum
Description
This patio door lock is constructed from stamped aluminum. It features a steel hook and latch lever with a 3 in. on center hole spacing and includes an anti-lift shim. This lock can be used to replace W and F sliding glass door latches.Used by Likit and a variety of other sliding door manufacturers Mounting holes are 3 in. on center Used to replace hook mechanisms with W&F hook handles Aluminum encased housing Includes an anti-lift shim Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.