Shop PRIME-LINE
See all product information
Create Account
Awning Window Operator, Left-Hand, for Pan American (Single Pack)
Mfr # H 3669
Zoro # G600934191
product price:Â
$
25.95
/ea
Key Features
Size
5-1/4 in.
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3669
- Zoro #
- G600934191
- UPC #
- 49793036698
- Country of Origin
- China
Dimensions
- Size
- 5-1/4 in.
Details
- Color
- Gray
Description
This is an awning operator of aluminum diecast construction with a gray baked enamel finish used on Pan-American Windows. It is left-handed with a matching crank handle with a 2-5/8 in. link arm. It has an L-shaped mounting hole pattern that has two top holes that are 5-1/4 in. from center of the top holes to the center of the bottom hole and the two horizontal holes in the bottom leg are 1-5/16 in. on center.Constructed of diecast and steel material Comes in a neutral gray color to blend with existing hardware, in a corrosion resistant, baked-on enamel finish Designed for use with awning windows manufactured by Pan-American Windows Features an L-shaped mounting hole pattern to provide greater stability when cranking Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.