Shop PRIMELINE TOOLS

7/8 in. Tandem Wardrobe Door Roller Assembly, Rear (2 Pack)

  • Mfr # N 6503

  • Zoro # G3340817


product price: 
$
7.59
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6503
Zoro #
G3340817
UPC #
049793065032
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
Roller Width/Dia. (In.)
7/8 in
Height (In.)
7 23/64 in
Max. Wheel Dia. (In.)
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Depth (In.)
1 13/64 in
Shaft Length
1-13/64 in
Wheel Diameter
7/8 in
Outside Dia.
1 1/8 in
Inside Dia.
1/4 in
Overall Length
2 1/2 in
For Door Thickness - Maximum
1 3/8 in
Overall Width
3 3/4 in
Mounting Hole Size
3/16 in
For Door Thickness - Minimum
3/4 in
Overall Depth
1 7/32 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Max. Weight (Lb.)
60 lb
Item
Roller
Requires
Hardware
Number of Wheels
2
Construction
Steel
Category Type
Sliding Door Hardware
Hardware
Included
Bearings
Steel
Type
Sliding Door
Hardware Material
Steel
Includes Hardware
Hardware Included
Count
2
For Door Panel
Front
Wheel Material
Nylon
Weight Capacity
60 lb
Product Type
Roller
For Top/Bottom
Top
Wheel Edge Type
Convex
Bearing Material
Steel
Shaft Material
Steel
Offset Distance
1/2 in

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Silver, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 7-23/64, Width (In.) 3-3/4, Depth (In.) 1-13/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.