Shop PRIMELINE TOOLS

3/4 in. Back Offset, 1 in. Nylon Roller Closet Door Roller, Cox (2 Pack)

  • Mfr # N 6513

  • Zoro # G3341051


product price: 
$
4.29
/pr
Sold in multiples of 2 for $8.58

Key Features

Length (In.)
3 3/4 in
Width (In.)
3 3/4 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6513
Zoro #
G3341051
UPC #
049793065131
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 3/4 in
Width (In.)
3 3/4 in
Shaft Length
1-5/16 in
Mounting Hole Size (In.)
3/16 in
Inside Dia.
1/4 in
Roller Width/Dia. (In.)
7/8 in
Wheel Diameter
1 in
Max. Wheel Dia. (In.)
1 1/8 in
Depth (In.)
1 5/16 in
Height (In.)
6 13/32 in
Outside Dia.
1 1/8 in
Overall Depth
1 5/16 in
Overall Length
3 3/4 in
For Door Thickness - Minimum
3/4 in
For Door Thickness - Maximum
1 3/8 in
Overall Width
3 3/4 in
Mounting Hole Size
3/16 in
Wheel Width
7/8 in
Wire Rope Length
3 3/4 in

Details

For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Bearings
Steel
Requires
Hardware
Construction
Steel
Item
Roller
Max. Weight (Lb.)
60 lb
Type
Sliding Door
Hardware
Included
Number of Wheels
1
Category Type
Sliding Door Hardware
Wheel Edge Type
Convex
Count
2
Product Type
Roller
For Door Panel
Back
Hardware Material
Steel
Bearing Material
Steel
Offset Distance
3/4 in
Shaft Material
Steel
For Top/Bottom
Top
Includes Hardware
Hardware Included
Weight Capacity
60 lb
Wheel Material
Nylon

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Silver, Unfinished Finish, Shaft Length 1-5/16 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-5/16, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.