Shop PRIMELINE TOOLS

Wardrobe Door Roller, Back Panel, 1/4 in. Offset, 3/4 in. Nylon Roller (2 Pack)

  • Mfr # N 6525

  • Zoro # G3341270


product price:  $4.69
/pr
Sold in multiples of 2 for $9.38

Key Features

Length (In.)
3 3/4 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6525
Zoro #
G3341270
UPC #
049793065254
Country of Origin
China

Dimensions

Length (In.)
3 3/4 in
Width (In.)
3 3/4 in
Depth (In.)
1 3/64 in
Outside Dia.
1 1/8 in
Height (In.)
6 13/32 in
Wheel Diameter
3/4 in
Inside Dia.
1/4 in
Shaft Length
1-1/16 in
Max. Wheel Dia. (In.)
1 1/8 in
Roller Width/Dia. (In.)
1-1/2 in
Mounting Hole Size (In.)
3/16 in
Wheel Width
1 1/2 in
For Door Thickness - Minimum
3/4 in
Mounting Hole Size
3/16 in
Overall Width
3 3/4 in
Overall Length
3 3/4 in
For Door Thickness - Maximum
1 3/8 in
Overall Depth
1 1/16 in
Wire Rope Length
3 3/4 in

Details

For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Category Type
Sliding Door Hardware
Bearings
Steel
Hardware
Included
Construction
Steel
Requires
Hardware
Max. Weight (Lb.)
60 lb
Number of Wheels
1
Item
Roller
Type
Sliding Door
Bearing Material
Steel
Product Type
Roller
Shaft Material
Steel
For Door Panel
Back
Includes Hardware
Hardware Included
Offset Distance
1/4 in
Wheel Edge Type
Convex
Count
2
Wheel Material
Nylon
For Top/Bottom
Top
Weight Capacity
60 lb

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Silver, Unfinished Finish, Shaft Length 1-1/16 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-3/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 1-1/2, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.