Shop PRIMELINE TOOLS

Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack)

  • Mfr # N 6649

  • Zoro # G3341961


product price: 
$
8.85
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6649
Zoro #
G3341961
UPC #
049793066497
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
Max. Wheel Dia. (In.)
1 1/8 in
Outside Dia.
1 1/8 in
Inside Dia.
1/4 in
Depth (In.)
1 23/64 in
Shaft Length
1-23/64 in
Roller Width/Dia. (In.)
7/8 in
Mounting Hole Size (In.)
3/16 in
Wheel Diameter
7/8 in
Height (In.)
6 13/32 in
Mounting Hole Size
3/16 in
For Door Thickness - Minimum
3/4 in
For Door Thickness - Maximum
1 3/8 in
Overall Depth
1 3/8 in
Overall Width
3 3/4 in
Overall Length
2 1/2 in
Wire Rope Length
2 1/2 in

Details

For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Number of Wheels
1
Category Type
Sliding Door Hardware
Type
Sliding Door
Max. Weight (Lb.)
60 lb
Construction
Steel
Item
Roller
Hardware
Included
Requires
Hangers, Hardware
Bearings
Steel
Shaft Material
Nylon
For Door Panel
Front
Weight Capacity
60 lb
Wheel Material
Nylon
Product Type
Roller
Count
2
Hardware Material
Steel
Wheel Edge Type
Convex
Bearing Material
Steel
Offset Distance
3/8 in
Includes Hardware
Hardware Included

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 1-23/64 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-23/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.