Shop PRIMELINE TOOLS

Bypass Closet Door Top-Hung Front Rollers and Brackets, for Atlas Doors (2 Pack)

  • Mfr # N 6668

  • Zoro # G3342083


product price: 
$
6.99
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6668
Zoro #
G3342083
UPC #
049793066688
Country of Origin
China
For Use With
Closet Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Number of Wheels
1
Category Type
Sliding Door Hardware
Max. Weight (Lb.)
60 lb
Bearings
Steel
Hardware
Included
Construction
Steel
Item
Roller
Requires
Hangers, Hardware
Type
Sliding Door
Shaft Material
Nylon
Offset Distance
1/2 in
Includes Hardware
Hardware Included
For Door Panel
Front
Count
2
Wheel Material
Nylon
Bearing Material
Steel
Weight Capacity
60 lb
Wheel Edge Type
Convex
Product Type
Roller
Hardware Material
Steel
For Top/Bottom
Top

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 6-23/64, Width (In.) 3-3/4, Depth (In.) 1-13/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews