Shop PRIMELINE TOOLS

9/16 in. Offset Sliding Wardrobe Back Door Roller Assembly (2 Pack)

  • Mfr # N 6718

  • Zoro # G3342479


product price: 
$
8.55
/pr

Key Features

Length (In.)
2 7/8 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6718
Zoro #
G3342479
UPC #
049793067180
Country of Origin
China

Dimensions

Length (In.)
2 7/8 in
Width (In.)
3 3/4 in
Depth (In.)
1 1/4 in
Max. Wheel Dia. (In.)
1 1/8 in
Wheel Diameter
7/8 in
Shaft Length
1-1/4 in
Inside Dia.
1/4 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
7/8 in
Height (In.)
6 13/32 in
Outside Dia.
1 1/8 in
Overall Depth
1 1/4 in
Mounting Hole Size
3/16 in
For Door Thickness - Maximum
1 3/8 in
Overall Width
3 3/4 in
Overall Length
2 7/8 in
For Door Thickness - Minimum
3/4 in
Wire Rope Length
2 7/8 in

Details

For Use With
Closet Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Requires
Hangers, Hardware
Type
Sliding Door
Bearings
Steel
Item
Roller
Hardware
Included
Max. Weight (Lb.)
60 lb
Construction
Steel
Number of Wheels
1
Category Type
Sliding Door Hardware
For Door Panel
Back
Wheel Material
Nylon
Offset Distance
9/16 in
Shaft Material
Nylon
Bearing Material
Steel
Hardware Material
Steel
For Top/Bottom
Top
Weight Capacity
60 lb
Wheel Edge Type
Concave
Includes Hardware
Hardware Included
Product Type
Roller
Count
2

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/4 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-1/4, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.