This item is Discontinued.

This item is Discontinued.
Barn Door Hardware Kit, Top Mount, Straight Brackets, Brushed (Discontinued)
Mfr #
N 7556
Zoro #
G100921172
UPC # 49793175564
Country of Origin China
Category Sliding Track & Hangers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7556
- Zoro #
- G100921172
- UPC #
- 49793175564
- Country of Origin
- China
Description
Installation of a sliding barn door kit is one of the simplest and most affordable ways to dramatically transform the look of any room in your home. They have become widely popular and are often used in bedrooms, bathrooms, kitchens, dining rooms, closets, guest rooms, family rooms and even pantries or laundry rooms. Aside from adding great style to your space, barn doors are extraordinarily versatile. Unlike other lower quality kits out there, this system is super strong and will work with nearly any door material (wood, fiberglass, steel, other metal, etc.). Based on the door and door pull you choose, you can create any look including contemporary, industrial, country, modern, cottage, farmhouse, eclectic, rustic, Asian, Southwestern, Victorian, shabby-chic, beach style, midcentury, traditional and more.Add charm and style to your home with a beautiful new sliding barn door, this is the track and hardware kit only and does not come with a door or a pull handle These rollers allow smooth and quiet operation and attached to heavy-duty 0.235 in. thick cold rolled steel carrier brackets that mount to the top of the door (Panel must be 1-1/4 in. thick, see Prime-Line part N 7550 for side mount version) works with most door material and supports up to 250 lbs. The 78-3/4 in. x 1-1/2 in. flat track, constructed from heavy gauge 0.235 in. thick cold rolled steel, is designed to be mounted on 16 in. stud centers with included lag bolts, or into concrete or brick walls with included anchors and can support doors up to 37 in. wide Sliding barn doors are an ideal solution for saving space and creating a unique decorative design theme. Swinging doors can take up more room, and pocket doors can be difficult to install and maintain For further dimensional information, please see the line drawing