Shop PRIME-LINE
See all product information
Create Account
Bed Frame Rail Clamp Kit, Fits 1 in. and 1-1/4 in.. Frames, Steel Construction, Zinc Plated (2 Sets)
Mfr # U 11310
Zoro # G800934335
product price:Â $10.95
/pk 2, $5.48/eaKey Features
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 11310
- Zoro #
- G800934335
- UPC #
- 49793113108
- Country of Origin
- China
Details
- Finish
- Zinc Plated
Description
This bed frame clamp kit includes 2 sets of clamps that are used to lock the meeting rails of adjustable-width bed frames. All components are constructed of heavy gauge steel and come in a zinc-plated finish. Not sure of the bed frame's rail dimensions? Included with this kit are a set of clamps for the two most common sizes of bed frame materials used in the bedding industry. One set of clamps fits on 1 in. x 1 in. bed railing angle iron, and the other set fits frames constructed of 1-1/4 in. x 1-1/4 in. railing. Two locking bolts are included within this package for easy adjustment and locking of clamps, to be used with the set that fits the bed's steel frame railing. The clamps can be held secure by snugging the L-shaped bolts with a pair of pliers. Hand-tighten only to avoid stripping of threads. These bed frame clamps are easy to install and they are used by many to replace missing or worn clamps.Clamp sets in this kit fit adjustable-width bed frame rails that measure 1 in x 1 in and 1-1/4 in x 1-1/4 in Assembly is as easy as sliding these clamps over the coupled meeting bed frame rails Fits bed frame railing of 1 in. x 1 in. and 1-1/4 in. x 1-1/4 in. sizes Steel constructed components with zinc plated finish Kit includes 2 sets of bed frame clamps and 1 set pair of bolts to be used with the clamps that fit Installation is as easy as sliding clamps over meeting rails of adjustable-width bed frame ends For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.