Shop PRIME-LINE
See all product information
Create Account
Bi-Fold Door Hardware Repair Kit, 3/8 in. Cap x 7/16 in. Base Diameter (Single Pack)
Mfr # N 7529
Zoro # G100935025
product price:Â
$
13.79
/ea
Key Features
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7529
- Zoro #
- G100935025
- UPC #
- 49793275295
- Country of Origin
- China
Details
- Finish
- Zinc Plated
Description
This bi-fold closet door pivot and bracket repair kit includes components constructed of steel and plastic, and fits 7/16 diameter holes. It includes one Prime-Line part N 6696 jamb and floor mount pivot bracket, one Prime-Line part N 6674 bottom pivot, two spring-loaded 3/8 in. diameter Prime-Line part N 6545 top pivots, one Prime-Line part N 6538 surface aligner and one Prime-Line part N-6539 door snugger. These repair parts are used on bi-fold doors manufactured by Acme, Cox and many others. Use these components to replace damaged or missing hardware to restore a bi-fold closet door system to optimal performance. Used on doors 1 to 1-3/8 in. thick and up to 50 lbs.Includes one Prime-Line part N 6696 jamb and floor mount pivot bracket, which is a steel base with adjustable settings One Prime-Line part N 6674 bottom pivot, the 7/16 in. diameter plastic base houses a grooved pivot tip that screws in or out for height adjustment Two spring-loaded 3/8 in. diameter N-6545 top pivots, 7/16 in. metal base. For 1 in. 1-3/8 in. thick Acme or Cox bi-fold doors One bi-fold door surface aligner, this item mounts to the back of the leading door to help align doors when closed One Prime-Line part N-6539 door snugger that snaps into the bi-fold door track, that helps the doors remain in the closed position Installation Fasteners included with this kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.