Shop PRIME-LINE
See all product information
Create Account
Black Adjustable Window Latch and Pull with Night Lock, Superior (Single Pack)
Mfr # F 2649
Zoro # G600934580
product price:Â
$
15.19
/ea
Key Features
Material
Durable plastic
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F 2649
- Zoro #
- G600934580
- UPC #
- 49793026491
- Country of Origin
- United States
- Material
- Durable plastic
- Finish
- Black
Description
These Sliding Window Latch & Pulls are constructed from Diecast and come finished in black paint. They are designed specifically for use on metal-framed, horizontal sliding windows that were built by Superior Window Manufacturer. These sliding window latch & pulls feature a design that enables them to be adjustable, allowing you to mount them at the desired height. The handles of these window locks are self-latching and require only for the active panel to be pushed closed for the latch to self-engage and lock. Adding a second lock to your horizontal sliding windows, like these locks, will help increase the security of your home and can provide a bit more of peace-of-mind.Constructed of durable plastic material and includes a spring steel component Comes black in color to compliment window framework Designed for use with metal framed, vertical sliding windows manufactured by Better Bilt, to include single hung windows and double hungs Features a spring loaded mechanism Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing No tools required for installation For further dimensional information, please see the line drawing