This item is Discontinued.

This item is Discontinued.
Black Plastic Single Hung Window Latch and Pull, Phillips Industries Single Pack (Discontinued)
Mfr #
F 2623
Zoro #
G800935516
UPC # 49793026231
Country of Origin United States
Category Single & Double Hung Window Locks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- F 2623
- Zoro #
- G800935516
- UPC #
- 49793026231
- Country of Origin
- United States
Details
- Finish
- Black
Description
These single hung window latches and pulls are constructed of black plastic and have a steel clip on one end, made of durable spring steel. They measure 3/32 inch in thickness and have a 2 inch reach. These latches are used on vertical sliding single hung windows manufactured by Phillips Industries. One pair of spring-loaded latches is included with each pack. For best results, follow the installation instructions included with each package.
- •Constructed of diecast materials to provide long-lasting, dependable locking security hardware
- •Lock and keeper comes in a beautiful, corrosion resistant, white painted finish
- •Designed for use with vertical sliding windows, single and double hung
- •Features automatic locking design to engage when sash is closed
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
- •No tools required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.