Shop PRIME-LINE
See all product information
Create Account
Black Plastic, Sliding Window Latch and Pull (Single Pack)
Mfr # F 2580
Zoro # G600934337
product price:Â
$
16.39
/ea
Key Features
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F 2580
- Zoro #
- G600934337
- UPC #
- 49793025807
- Country of Origin
- United States
Details
- Finish
- Black
Description
This Sliding Window Latch & Pull by Prime-Line Products is constructed of a durable plastic material and comes black in color. This window latch features a spring-loaded mechanism and it is designed with a self-latching locking system. Imperial Windows manufacturer used this horizontal sliding window lock on their Premiere Series 510 windows. It is easy to install, and installing these locks will help restore the security of your horizontal sliding windows to a safe and trusted window locking system. It has a black finish with an overall length of 3-inches in length, 1-1/6 in. width and a 1-1/4 in. height. Used on Premiere Series 510 Imperial Windows.Constructed from heavy duty diecast components to provide secure latching Comes black in color to compliment window framework Designed for use specifically with metal framed horizontal sliding windows manufactured by Superior Window Features a spring loaded, self latching mechanism Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.