Shop PRIME-LINE
See all product information
Create Account
Black Push Button Latch with 1-1/2 in. Hole Center (1 Set)
Mfr # K 5082
Zoro # G200935291
product price:Â $17.99
/eaKey Features
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 5082
- Zoro #
- G200935291
- UPC #
- 49793050823
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- Black
Description
This is a push button latch designed for outswinging screen and storm doors 1 in. to 1-1/4 in. thick. The handle design has a tie-down screw at the bottom of the outside handle. Each handle has a black finish and the mounting holes are 1-1/2 in. on center. It features an interior lock and a no-lockout feature. All the necessary fasteners are included for a quick and easy installation.Comprised of diecast, steel, plastic and vinyl components Steel keeper comes in a corrosion resistant, zinc plated finish and the diecast keeper comes in a black finish Designed for use with sliding patio screen doors manufactured by Anjac, as well as a variety of other manufacturers Features two different keepers and two different top guides Easy to install with only a few simple tools Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.