Shop PRIME-LINE
See all product information
Create Account
Brushed White Bronze, Projecting Window Spring Catch (Single Pack)
Mfr # H 3610
Zoro # G000934166
product price:Â
$
95.69
/ea
Key Features
Catch/Latch Finish
white bronze Polished
Mounting Hole Dia.
1-1/2in
Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3610
- Zoro #
- G000934166
- UPC #
- 49793036100
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 1-1/2in
Details
- Catch/Latch Finish
- white bronze Polished
- Finish
- Bronze
Description
This is a diecast white bronze spring catch used on project-in or project-out windows. Normally used on a casement or transom type of window that is above door height, the ring on the latch makes it easy to reach up with a transom pole and hook (Prime-Line part H 3753) and engage the latch to lock or unlock. It has mounting holes 1-3/8 in. on center with a polished white bronze finish. Make sure your keeper is in good condition.Constructed of heavy duty white bronze diecast Comes in a beautiful, corrosion resistant, white bronze polished finish Mounting hole centers are spaced apart at 1-1/2 inches Designed for use with transom type hopper windows and Prime-Line part number H 3913 See Prime-Line model number H 3753 for use with high reaching transom pole and hook For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov