Shop PRIME-LINE
See all product information
Create Account
7/8 in. to 1-1/2 in. x 7 ft. Black Vinyl Sliding Screen Door Weatherstrip (Single Pack)
Mfr # B 716
Zoro # G6265240
product price:Â
$
14.19
/ea
Key Features
Overall Length
84 in
Finish
Vinyl
Color
Black
Product Type
Bug Seal
Insert Size
84 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 716
- Zoro #
- G6265240
- UPC #
- 049793007162
- Country of Origin
- China
- Finish
- Vinyl
- Color
- Black
- Item
- Bug Seal
- Product Type
- Bug Seal
- Closer Type
- Standard Duty
- Door Type
- Sliding Screen Door
- Material
- Vinyl
- Hardware
- Included
- Projection from Wall
- 5/16"
- Features
- Adjustable From 7/8 in to 1-1/2 in, Flap Has Tear Strips, Insert is 0.4375 in and Runs The Length of The Seal
- For Use With Door Type
- Screen Door
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
Description
Bug Seal, Door Type Sliding Screen Door, Length 84 in, Height 1 1/2 in, Material Vinyl, Black, Vinyl Finish, Closer Type Standard Duty, Hardware Included, Features Adjustable From 7/8 in to 1-1/2 in, Flap Has Tear Strips, Insert is 0.4375 in and Runs The Length of The Seal, Roller Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.